WP 1G BLANK

Item #: 526558

Cat #: WP13

UPC: 785007065046

to view pricing and more.
Documents & Guides
Stainless Steel Cover, 1 Gang Blank, (Box Mounted), Gasketed

Overview

Stainless Steel Cover, 1 Gang Blank, (Box Mounted), Gasketed
Also known as: 785007065046, WP13

Specifications

Type: Blank, Cover, Weatherproof, 1-Gang
Size: Standard
Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Silver
Type: Blank, Cover, Weatherproof, 1-Gang
Mounting: Box
Gangs: 1
Size: Standard
Material: Stainless Steel
Color: Silver