Legend Plate, Standard, 30mm, Gray w/Black, Blank Plate

Item #: 52666
Cat #: 800T-X559
UPC: 781180160486
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Gray Text, Blank Plate, 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Black/Gray Plate, Gray Text, Blank Plate, 30 mm, Type 4/13, Metal
Push buttons and signaling devices include a broad spectrum of operators. We offer push buttons, toggle switches, pendant stations, indicator lights, assembled operator stations, and operator station enclosures. Our audible and visual signaling devices include horns, loudspeakers, beacons, strobes, panel light bars and tower stack lights. They help to reduce downtime by signaling breakdowns and material shortages as well as alert operators of hazards.
Also known as: 781180160486, 800T-X559

Specifications

Color: Black/Gray
Size: 30 mm
Type: Blank, LegendPlate
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/Gray
Type: Blank, LegendPlate
Material: Aluminum
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)