Connection Cable, Mini Straight Male, Device, Cable, Yellow, CPE

Item #: 52672

Cat #: 1485R-P2M5-C

UPC: 662468530279

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Trunk End, Mini Straight Male, Device End, Cable, Yellow, CPE, Thin Media, 2 Meter, 5 Pin

Overview

Connection Cable, Trunk End, Mini Straight Male, Device End, Cable, Yellow, CPE, Thin Media, 2 Meter, 5 Pin

Our DeviceNet™ Network Media includes thick and thin round or flat cable. Round cable, generally used for trunk cable, is available in bulk spools or pre-molded cordsets or patchcords. KwikLink™ flat media systems provide a simple modular cabling method using a flat four-wire trunk cable with Insulation Displacement Connectors (IDCs) that lessen your installation time and materials cost.

Also known as: 662468530279, 1485R-P2M5-C

Specifications

Type: Connection Cable
Gender: Male
Length: 2 m
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Connection Cable
Length: 2 m
Jacket: CPE, Chlorinated Polyethylene
Gender: Male
Material: Zinc
Color: Yellow