Current Transformer, Round, Solid Core, Window - 2.50 Diameter, 150:5 Ratio

Item #: 526749

Cat #: 1411-180RL-151

UPC: 662074082162

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, 2.5" Inner Diameter, Round Outer Shape, 150 Amp Primary to 5 Amp Secondary Ratio, Single Piece Current Transformer (Solid-Core)

Overview

Current Transformer, 2.5" Inner Diameter, Round Outer Shape, 150 Amp Primary to 5 Amp Secondary Ratio, Single Piece Current Transformer (Solid-Core)

Our Bulletin 1411 Current Transformers (CTs) are low voltage transformers for various power measurement devices and applications, including protective relays, analog devices, transducers, and PowerMonitor™ products.

Also known as: 662074082162, 1411-180RL-151

Specifications

Type: Solid Core
Diameter: 2.500 in
Amps: 150:5
Type: Solid Core
Amps: 150:5
Diameter: 2.500 in