Bimetal DP Thermostat Taupe 22A

Item #: 526769
Cat #: T410B-TAUPE-BOX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 40°F to 80°F, Color: Taupe. *Cadet Part # 72822*

Overview

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 40°F to 80°F, Color: Taupe. *Cadet Part # 72822*
Also known as: T410B-TAUPE-BOX

Specifications

Poles: 2
Color: Taupe
Volts AC: 120, 240, 208
Poles: 2
Volts AC: 120, 240, 208
Color: Taupe

Customer Reviews

No reviews for this product
(0)