Breaker, Miniature, 16A, 277VAC, 48VDC, 1P, Trip Curve B

Item #: 52677

Cat #: 1492-SP1B160

UPC: 611320047950

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 16 Amp, 277 Volt AC, 48 Volt DC, 1 Pole, Trip Curve B, Resistive or Slightly Inductive Load

Overview

Breaker, Miniature, 16 Amp, 277 Volt AC, 48 Volt DC, 1 Pole, Trip Curve B, Resistive or Slightly Inductive Load
Also known as: 611320047950, 1492-SP1B160

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 16