Outlet Box,Power,DupleIWEI,1-gang,EA

Item #: 526878

Cat #: JBP1MD20IW

UPC: 074983754922

to view pricing and more.
Documents & Guides
Single gang two-piece power rated low profile snap together outlet box. Includes 20A U.S. style 106 duplex electrical outlet. For use with Pan-Way« LDPH3, 5, 10 or LDS3 or 5 profile raceway only. 4.84"L x 2.90"W x 1.22"H (122.9mm x 73.6mm x 30.9mm), Off-White.

Overview

Single gang two-piece power rated low profile snap together outlet box. Includes 20A U.S. style 106 duplex electrical outlet. For use with Pan-Way« LDPH3, 5, 10 or LDS3 or 5 profile raceway only. 4.84"L x 2.90"W x 1.22"H (122.9mm x 73.6mm x 30.9mm), Off-White.
Also known as: 074983754922, JBP1MD20IW

Specifications

Color: Off-White
Material: PVC
Length: 4.840 in
Width: 2.900 in
Depth: 1.220 in
Color: Off-White
Length: 4.840 in
Depth: 1.220 in
Material: PVC
Width: 2.900 in