SQD 9001SKR1YH13 PUSHBUTTON 600VAC

Item #: 526966

Cat #: 9001SKR1YH13

UPC: 785901306566

to view pricing and more.
SQD 9001SKR1YH13 PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS

Overview

SQD 9001SKR1YH13 PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Also known as: 785901306566, 9001SKR1YH13

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm