22-Piece Shockwave Puck

Item #: 526978
Cat #: 48-32-4011
UPC: 045242238910
Sign In or Register to view pricing and more.
Documents & Guides
22 Piece Shockwave Bit Kit, Includes: 1" Phillips Bits [(1) P1, (3) P2, (2) P3], 1" Square Bits [(1) S1, (3) S2, (1) S3], 1" Torx Bits [(1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30], 1" Slotted Bits [(1) 1/8", (1) 3/16", (1) 1/4", (1) 9/32], (1) B

Overview

22 Piece Shockwave Bit Kit, Includes: 1" Phillips Bits [(1) P1, (3) P2, (2) P3], 1" Square Bits [(1) S1, (3) S2, (1) S3], 1" Torx Bits [(1) T10, (1) T15, (1) T20, (1) T25, (1) T27, (1) T30], 1" Slotted Bits [(1) 1/8", (1) 3/16", (1) 1/4", (1) 9/32], (1) B
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the shock wave Impact Duty™ driver bits feature an innovative designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242238910, 48-32-4011

Specifications

Length: 1 in
Material: Steel
Length: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)