Meter Center, 100A, 12/24, OH, BR Type, 10 kAIC, Surface

Item #: 527012

Cat #: MBE1224B100TS

UPC: 782114872574

to view pricing and more.
Documents & Guides
100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Type BR , BR2100 main breaker, 100A, 120/240V, Ring,12 spaces, 24 circuits, 10 kAIC, Surface mounting, Box size C, Aluminum bus, Overhead feed, Four-jaws, 1 socket, #14-1/0 AWG line, #14-1/0 AWG ground enters a home ordwelling. The utility attaches a meter in the socket to measure power consumption. The loadcenter portion is used to distribute the power throughout the home using various circuits. Eaton offers a variety of designs to meet local utility specifications. UL listed.

Also known as: 782114872574, MBE1224B100TS, Over and under

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
Depth: 5.380 in
Width: 14.440 in
Height: 25 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 100
Phase: 1
Circuits: 24
Sockets: 1
Width: 14.440 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Depth: 5.380 in
Height: 25 in
Interrupt Rating AC: 10 kA