WALLPK 52W FULL C/O COOL

Item #: 527030

Cat #: WPLEDFC52

UPC: 019813029290

Sign In or Register to view pricing and more.
Documents & Guides
LPACK WALLPACK 52W FULL CUTOFF LED COOL BRONZE

Overview

LPACK WALLPACK 52W FULL CUTOFF LED COOL BRONZE
Also known as: 019813029290, WPLEDFC52

Specifications

Wattage: 52
Color: Bronze
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: Bronze