This product may not be available in all locations.
Starter, 45A, Size 2, 3P, Electronic Overload, 120VAC Coil, Open
Item #:
527031
Cat #:
AN19GN0A5E045
UPC:
786685415420
Sign In or Register to view pricing and more.
Documents & Guides
45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 9 - 45A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
45 Amp, NEMA Size 2, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 9 - 45A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
The retrofit kits provide a packaged solution to replace competitive starters with the Freedom AN19 starter using existing hole patterns. Suitable for replacement of Allen-Bradley, Square D, GE and Siemens starters.
Also known as: 786685415420, AN19GN0A5E045, contactor
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Phase: | 3 |
Type: | Electronic Overload, Starter, Open |
Poles: | 3 |
Amps: | 45 |
Size: | 2 |
Amps Range: | 9 - 45 |
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Size: | 2 |
Family / Style: | Freedom |
Type: | Electronic Overload, Starter, Open |
Amps: | 45 |
Amps Range: | 9 - 45 |
Customer Reviews
No reviews for this product
(0)