Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
...
Share
Woodhead
PLUG CLOSURE - 50A
Item #: 527095
Cat #: 30W
UPC: 786788014483
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
WOO 30W PLUG CLOSURE - 50A
View product detail below
Associated
Substitutes
Others Bought
Overview
WOO 30W PLUG CLOSURE - 50A
Also known as:
786788014483, 30W
Specifications
No Specifications Available
Close
Close and Retry