4 Lamp Highbay

Item #: 527119
Cat #: IFW4454UEP5EB2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, (4) 54W T5HO Lamps, 120-277V, Electronic Program Start Ballast.

Overview

4' High Bay Fixture, (4) 54W T5HO Lamps, 120-277V, Electronic Program Start Ballast.
Also known as: IFW4454UEP5EB2

Specifications

Volts AC: 120-277
Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Color: White

Customer Reviews

No reviews for this product
(0)