30a 3 pole Mss In 4x

Item #: 527140

Cat #: MS4X-303

UPC: 078477481608

to view pricing and more.
Documents & Guides
30 Amp, 600 VAC, 3-Pole, Non-Fused Manual Motor Starter, Suitable as Motor Disconnect, Type 4X Thermoplastic Enclosure, IP67-Watertight.

Overview

30 Amp, 600 VAC, 3-Pole, Non-Fused Manual Motor Starter, Suitable as Motor Disconnect, Type 4X Thermoplastic Enclosure, IP67-Watertight.

30 Amp, 600 VAC, 3-Pole, Non-Fused Manual Motor Starter, Suitable as Motor Disconnect,, Type 4X Thermoplastic Enclosure, IP67-Watertight

Also known as: 078477481608, MS4X-303

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Horsepower: 20
Mounting: Surface
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Horsepower: 20
Amps: 30
Poles: 3
Mounting: Surface
Volts AC: 600