4" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 527150

Cat #: 40045ELBBE

UPC:

to view pricing and more.
Documents & Guides
4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 40045ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in