![Wall Mount Enclosure, NEMA 12/13, 42 x 36 x 10" Wall Mount Enclosure, NEMA 12/13, 42 x 36 x 10"](https://rexel-cdn.com/products/image.jpg?i=A05C7B27-C4BF-4FF7-9B66-35D6B7C90671&f=420)
Wall Mount Enclosure, NEMA 12/13, 42 x 36 x 10"
Item #:
52726
Cat #:
A423610LP
UPC:
783510284602
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 12/13, 42 Inch x 36 Inch x 10 Inch, Steel/Gray Powder Coat
Overview
Wall Mount Enclosure, NEMA 12/13, 42 Inch x 36 Inch x 10 Inch, Steel/Gray Powder Coat
For applications requiring a bright white interior to increase control visibility, the nVent HOFFMAN HOFA423610LP enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510284602, A423610LP
Specifications
Height: | 42 in |
Depth: | 10 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Width: | 36 in |
Material: | Steel |
Mounting: | Wall |
Height: | 42 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Depth: | 10 in |
Width: | 36 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)