Pressure Switch, Type 1 Enclosure, Specify Pressure Setting

Item #: 527266

Cat #: 9013FHG12J99

UPC: 785901895718

to view pricing and more.
Documents & Guides
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, Specify Pressure Setting, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF Internal Flange Fitting

Overview

Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, Specify Pressure Setting, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF Internal Flange Fitting
Also known as: 785901895718, 9013FHG12J99

Specifications

Range: 150 PSI, 30 PSI
Poles: 2
Type: Pressure Switch, Air Only
IP/NEMA Rating: NEMA 1
Volts AC: 575
Standards: California Proposition 65
Range: 150 PSI, 30 PSI
Type: Pressure Switch, Air Only
Volts AC: 575
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65