Locking Connector, 30A, 480V, Wetguard

Item #: 52731

Cat #: 29W76

UPC: 786788713348

to view pricing and more.
30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788713348, 29W76

Specifications

Volts AC: 480
Amps: 30
NEMA Configuration: L16-30R
Color: Yellow
Volts AC: 480
NEMA Configuration: L16-30R
Amps: 30
Color: Yellow