Contactor, Definite Purpose, 65A, 3P, 600VAC, 300VDC, 36VDC Coil

Item #: 527347

Cat #: LC1D65CW

UPC:

to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 65 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 36 Volt Wide Range DC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 65 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 36 Volt Wide Range DC Coil, 3 Normally Open Contacts
Also known as: LC1D65CW

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 65
Volts AC: 600
Volts DC: 300
Phase: 3
Poles: 3
Amps: 65
Volts DC: 300
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600