Wiring Duct, Narrow Slot, 25 mm W x 75 mm H x 2m Long, PVC, Gray

Item #: 52736

Cat #: MC25X75IG2

UPC: 074983742936

Sign In or Register to view pricing and more.
Wiring Duct, Narrow Slot, 25 mm W x 75 mm H x 2m Long, PVC, Gray

Overview

Wiring Duct, Narrow Slot, 25 mm W x 75 mm H x 2m Long, PVC, Gray

Metric PVC narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Base and Cover Packaged together.

Also known as: 074983742936, MC25X75IG2

Specifications

Length: 2 m
Color: Gray
Width: 25 mm
Material: PVC
Height: 75 mm
Length: 2 m
Width: 25 mm
Height: 75 mm
Color: Gray
Material: PVC