LEV 2N480-T11 S2K 3P 4W 277/480

Item #: 527404

Cat #: 2N480-T11

UPC: 078477557211

Sign In or Register to view pricing and more.
LEV 2N480-T11 S2K 3P 4W 277/480 100A 100:01A IND

Overview

LEV 2N480-T11 S2K 3P 4W 277/480 100A 100:01A IND
Also known as: 078477557211, 2N480-T11

Specifications

No Specifications Available