This product has been discontinued.

400A, 3P, Series 2000, Three Element Meter
Item #: 527405
Cat #: 2N480-T41
UPC: 078477557266
to view pricing and more.
Documents & Guides
400 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, 400:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (3) 400A Split-Core Current Transformers.
Overview
400 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, 400:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (3) 400A Split-Core Current Transformers.
Also known as: 078477557266, 2N480-T41
Specifications
| Phase: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 400 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 3 |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 480, 277 |
| Mounting: | Surface |