200A, Meter Center, BR Type, 10 kAIC, Flush

Item #: 527473

Cat #: MBE2040B200BF

UPC: 782114849101

to view pricing and more.
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential & Commercial Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is indoor/outdoor rated and is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes/triplexes, strip malls, office complexes, and industrial parks because the modular element allows for as many sockets as needed to fit the particular application. Eaton's meter stacks are CSA approved and are suitable for use as service entrance equipment, meaning there is no need to purchase additional equipment or add-ons.”

Also known as: 782114849101, MBE2040B200BF, CIN

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Depth: 6.300 in
Width: 17.300 in
Length: 46.313 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Phase: 1
Jaws: 4
Circuits: 40
Width: 17.300 in
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Volts AC: 120/240
Sockets: 1
Depth: 6.300 in
Length: 46.313 in
Interrupt Rating AC: 10 kA