This product may not be available in all locations.
![C-h Xtpbxenaslo65 Mmp Pb Accessory C-h Xtpbxenaslo65 Mmp Pb Accessory](https://rexel-cdn.com/products/image.jpg?i=AB339F50-07C1-42B0-8786-B0326EF24BF7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Insulated for Surface Mounting of XTPB Pushbutton Manual Motor Protectors. IP65, NEMA 3R, 4X, 12, 13. Includes: Lockable in Off Position (2) Conduit Adapters for 1/2" NPT.
Overview
Enclosure, Insulated for Surface Mounting of XTPB Pushbutton Manual Motor Protectors. IP65, NEMA 3R, 4X, 12, 13. Includes: Lockable in Off Position (2) Conduit Adapters for 1/2" NPT.
Also known as: XTPBXENASLO65
Specifications
Color Temperature: | 6500 (Daylight) |
Length: | 4 ft, 48 in |
Material: | Glass |
Wattage: | 36 |
Color Rendering Index (CRI): | 80 |
Lumens: | 3070 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 6500 (Daylight) |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Light Technology: | Fluorescent |
Length: | 4 ft, 48 in |
Wattage: | 36 |
Lumens: | 3070 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)