4 A UL489 MINIATURE

Item #: 527573

Cat #: 1489-D2C040

UPC: 612598859993

to view pricing and more.
Documents & Guides
No Documents Available
AB 1489-D2C040 4 A UL489 MINIATURE CIRCUIT BREAKER

Overview

AB 1489-D2C040 4 A UL489 MINIATURE CIRCUIT BREAKER
Also known as: 612598859993, 1489-D2C040

Specifications

Poles: 2
Amps: 4
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 500
Poles: 2
Family / Style: 1489
Volts DC: 500
Amps: 4
Mounting: DIN Rail