Cable Tray, Ladder Type, Aluminum, 9" Spacing, 9" Wide, 20' Long

Item #: 527658

Cat #: H46A09-09-240

UPC: 782051231274

to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 9" Wide, 20' Long

Overview

Cable Tray, Ladder Type, Aluminum, 9" Spacing, 9" Wide, 20' Long
Also known as: 782051231274, H46A09-09-240

Specifications

Length: 20 ft
Width: 9 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 9 in