Motor Starter, Type S, Size 1, 27A, 10 HP, 3PH, 3P, Motor Logic, 120VAC Coil, NEMA 1

Item #: 527680

Cat #: 8536SCG3V02H30S

UPC: 785901807025

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, Non-Reversing, Size 1, 27 Amp, 10 Horse Power @ 460 Volt AC, up to 100 kAIC SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, NEMA 1 Enclosure

Overview

NEMA Motor Starter, Type S, Non-Reversing, Size 1, 27 Amp, 10 Horse Power @ 460 Volt AC, up to 100 kAIC SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, NEMA 1 Enclosure

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing starter has a 27 ampere rating. This NEMA Size 1 motor starter has 3 phase ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 9A to 27A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Also known as: 785901807025, 8536SCG3V02H30S

Specifications

Volts AC Control: 120
Horsepower: 10
Type: Enclosed, Motor Starter
Size: 1
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Enclosed, Motor Starter
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Horsepower: 10
Size: 1
Volts AC: 600