SIMpull Head® Pulling Device, 1 AWG, 6" Lanyard

Item #: 527681

Cat #: 56919206

UPC: 032886888526

to view pricing and more.
Documents & Guides
SIMpull Head® Pulling Device, 1 AWG, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 1 AWG, 6" Lanyard
Also known as: 032886888526, 56919206

Specifications

Length: 6 in
Allowable Gauge Range: 1
Length: 6 in
Allowable Gauge Range: 1