SIMpull Head® Pulling Device, 1 AWG, 12" Lanyard

Item #: 527682

Cat #: 56919312

UPC: 032886888533

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 1 AWG, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 1 AWG, 12" Lanyard

1 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886888533, 56919312

Specifications

Length: 12 in
Allowable Gauge Range: 1
Length: 12 in
Allowable Gauge Range: 1