SIMpull Head® Pulling Device, 1 AWG, 18" Lanyard

Item #: 527683

Cat #: 56919518

UPC: 032886888540

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 1 AWG, 18" Lanyard

Overview

SIMpull Head® Pulling Device, 1 AWG, 18" Lanyard

1 AWG SIMPULL HEAD 18" PULLING DEVICE

Also known as: 032886888540, 56919518

Specifications

Length: 18 in
Allowable Gauge Range: 1
Length: 18 in
Allowable Gauge Range: 1