SIMpull Head® Pulling Device, 1/0 AWG, 24" Lanyard

Item #: 527692

Cat #: 56920124

UPC: 032886888601

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 1/0 AWG, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 1/0 AWG, 24" Lanyard

1/0 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888601, 56920124

Specifications

Length: 24 in
Allowable Gauge Range: 1/0
Length: 24 in
Allowable Gauge Range: 1/0