SIMpull Head® Pulling Device, 2/0 AWG, 6" Lanyard

Item #: 527694

Cat #: 56920406

UPC: 032886888625

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 2/0 AWG, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 2/0 AWG, 6" Lanyard

2/0 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886888625, 56920406

Specifications

Length: 6 in
Allowable Gauge Range: 2/0
Length: 6 in
Allowable Gauge Range: 2/0