SIMpull Head® Pulling Device, 2/0 AWG, 24" Lanyard

Item #: 527699

Cat #: 56920724

UPC: 032886888656

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 2/0 AWG, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 2/0 AWG, 24" Lanyard

2/0 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888656, 56920724

Specifications

Length: 24 in
Allowable Gauge Range: 2/0
Length: 24 in
Allowable Gauge Range: 2/0