SIMpull Head® Pulling Device, 3/0 AWG, 12" Lanyard

Item #: 527702

Cat #: 56921112

UPC: 032886888687

to view pricing and more.
Documents & Guides
SIMpull Head® Pulling Device, 3/0 AWG, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 3/0 AWG, 12" Lanyard

3/0 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886888687, 56921112

Specifications

Length: 12 in
Allowable Gauge Range: 3/0
Length: 12 in
Allowable Gauge Range: 3/0