SIMpull Head® Pulling Device, 4/0 AWG, 6" Lanyard

Item #: 527707

Cat #: 56921506

UPC: 032886888724

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 4/0 AWG, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 4/0 AWG, 6" Lanyard

4/0 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886888724, 56921506

Specifications

Length: 6 in
Allowable Gauge Range: 4/0
Length: 6 in
Allowable Gauge Range: 4/0