SIMpull Head® Pulling Device, 4/0 AWG, 12" Lanyard

Item #: 527708

Cat #: 56921612

UPC: 032886888731

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 4/0 AWG, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 4/0 AWG, 12" Lanyard

4/0 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886888731, 56921612

Specifications

Length: 12 in
Allowable Gauge Range: 4/0
Length: 12 in
Allowable Gauge Range: 4/0