SIMpull Head® Pulling Device, 4/0 AWG, 18" Lanyard

Item #: 527710

Cat #: 56921718

UPC: 032886888748

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 4/0 AWG, 18" Lanyard

Overview

SIMpull Head® Pulling Device, 4/0 AWG, 18" Lanyard

4/0 AWG SIMPULL HEAD 18" PULLING DEVICE

Also known as: 032886888748, 56921718

Specifications

Length: 18 in
Allowable Gauge Range: 4/0
Length: 18 in
Allowable Gauge Range: 4/0