SIMpull Head® Pulling Device, 4/0 AWG, 24" Lanyard

Item #: 527712

Cat #: 56921824

UPC: 032886888755

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 4/0 AWG, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 4/0 AWG, 24" Lanyard

4/0 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888755, 56921824

Specifications

Length: 24 in
Allowable Gauge Range: 4/0
Length: 24 in
Allowable Gauge Range: 4/0