SIMpull Head® Pulling Device, 250 MCM, 12" Lanyard

Item #: 527715

Cat #: 56922112

UPC: 032886888786

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 250 MCM, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 250 MCM, 12" Lanyard

250 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886888786, 56922112

Specifications

Length: 12 in
Allowable Gauge Range: 250
Length: 12 in
Allowable Gauge Range: 250