SIMpull Head® Pulling Device, 250 MCM, 18" Lanyard

Item #: 527716

Cat #: 56922218

UPC: 032886888793

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 250 MCM, 18" Lanyard

Overview

SIMpull Head® Pulling Device, 250 MCM, 18" Lanyard

250 AWG SIMPULL HEAD 18" PULLING DEVICE

Also known as: 032886888793, 56922218

Specifications

Length: 18 in
Allowable Gauge Range: 250
Length: 18 in
Allowable Gauge Range: 250