SIMpull Head® Pulling Device, 250 MCM, 24" Lanyard

Item #: 527717

Cat #: 56922324

UPC: 032886888809

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 250 MCM, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 250 MCM, 24" Lanyard

250 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888809, 56922324

Specifications

Length: 24 in
Allowable Gauge Range: 250
Length: 24 in
Allowable Gauge Range: 250