SIMpull Head® Pulling Device, 300 MCM, 6" Lanyard

Item #: 527721

Cat #: 56922506

UPC: 032886888823

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 300 MCM, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 300 MCM, 6" Lanyard

300 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886888823, 56922506

Specifications

Length: 6 in
Allowable Gauge Range: 300
Length: 6 in
Allowable Gauge Range: 300