SIMpull Head® Pulling Device, 300 MCM, 12" Lanyard

Item #: 527722

Cat #: 56922612

UPC: 032886888830

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 300 MCM, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 300 MCM, 12" Lanyard

300 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886888830, 56922612

Specifications

Length: 12 in
Allowable Gauge Range: 300
Length: 12 in
Allowable Gauge Range: 300