SIMpull Head® Pulling Device, 300 MCM, 18" Lanyard

Item #: 527723

Cat #: 56922718

UPC: 032886888847

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 300 MCM, 18" Lanyard

Overview

SIMpull Head® Pulling Device, 300 MCM, 18" Lanyard

300 AWG SIMPULL HEAD 18" PULLING DEVICE

Also known as: 032886888847, 56922718

Specifications

Length: 18 in
Allowable Gauge Range: 300
Length: 18 in
Allowable Gauge Range: 300