SIMpull Head® Pulling Device, 300 MCM, 24" Lanyard

Item #: 527724

Cat #: 56922924

UPC: 032886888854

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 300 MCM, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 300 MCM, 24" Lanyard

300 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888854, 56922924

Specifications

Length: 24 in
Allowable Gauge Range: 300
Length: 24 in
Allowable Gauge Range: 300