SIMpull Head® Pulling Device, 350 MCM, 6" Lanyard

Item #: 527725

Cat #: 56923106

UPC: 032886888878

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 350 MCM, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 350 MCM, 6" Lanyard

350 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886888878, 56923106

Specifications

Length: 6 in
Allowable Gauge Range: 350
Length: 6 in
Allowable Gauge Range: 350