SIMpull Head® Pulling Device, 350 MCM, 18" Lanyard

Item #: 527731

Cat #: 56923318

UPC: 032886888892

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 350 MCM, 18" Lanyard

Overview

SIMpull Head® Pulling Device, 350 MCM, 18" Lanyard

350 AWG SIMPULL HEAD 18" PULLING DEVICE

Also known as: 032886888892, 56923318

Specifications

Length: 18 in
Allowable Gauge Range: 350
Length: 18 in
Allowable Gauge Range: 350