SIMpull Head® Pulling Device, 350 MCM, 30" Lanyard

Item #: 527736

Cat #: 56923530

UPC: 032886888915

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 350 MCM, 30" Lanyard

Overview

SIMpull Head® Pulling Device, 350 MCM, 30" Lanyard

350 AWG SIMPULL HEAD 30" PULLING DEVICE

Also known as: 032886888915, 56923530

Specifications

Length: 30 in
Allowable Gauge Range: 350
Length: 30 in
Allowable Gauge Range: 350