SIMpull Head® Pulling Device, 400 MCM, 6" Lanyard

Item #: 527738

Cat #: 56923706

UPC: 032886888922

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 400 MCM, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 400 MCM, 6" Lanyard

400 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886888922, 56923706

Specifications

Length: 6 in
Allowable Gauge Range: 400
Length: 6 in
Allowable Gauge Range: 400